Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series 4DIMENSION Strut Channel, 1.06" Channel Height, 120" Length, 2.12" Channel Width, Steel, 18 Gauge, SH Hole Pattern, 4D21 Channel Type, Pre-Galvanized
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$770.34
Per 100 Feet
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Aluminum Material, 12 Gauge
$886.24
Four Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Length, 3-11/16 In Width, 1/4 In Thickness, 45 ° Angle, 4 Holes, 77 LB
$1,504.93
Per 100
Cbty 6X12X240" Al STRT LDR 9"RNG
$2,318.12
Each
Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width
$164.91
Eaton B-Line Series Imperial Cable Tray and Ladder Nylon Pad, Isolator Pad For Us E As A Friction Reducer and/or As A Dissimilar Metal Isolator Barrier.
$14.92
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.055LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .38" Min, .44" Max Mount Size, .38" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
$301.22
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
$89.39
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 LB
$63.37
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 In Length, 3 In Width, 1/4 In Thickness, 45 ° Angle, 58 LB
$2,234.76
Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Electro-Plated
$267.16
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0740" H X 2.9510" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
$2,300.51
Eaton B-Line Series Strut Back-to-Back Welded Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, Sha, 14 Gauge
$5,414.48
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable Hook, Wall Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 30 LBS, Steel
$467.96
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.062LBS, Conduit Size: 0.38", Guide-Rite Conduit to Beam Fasteners, .13" Min Mount Size, .25" Max Mount Size
$389.47
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.38"-16 Rod Size, 160 LBS Load Capacity
$2.50
Cbty 6" Expn Splice PLT
$197.82
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1.38LBS, Adjustable Box Hanger T-Bar, 25 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire, 35 LBS (Canada) With Dedicated Dropwire Load Capacity
$2,795.59
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
$2.38
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Hot-Dipped Galvanized, 5/16" Bolt Size, Square Washer
$222.96
20
Popularity
Default